Shop All Door Stops
Glynn-Johnson
70 Series, Size 4, Stop, US32D
Mfr # 704S-SP28
Zoro # G3178691
original price:
$212.99
6% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards UL Listed
- Performance Heavy Duty
- Door Opening 33-1/16 to 39 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 704S-SP28
- Zoro # G3178691
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Height | 2 in |
Overall Width | 1/4 in |
Details
Material | Brass |
Item | Overhead Door Holder |
Standards | UL Listed |
Performance | Heavy Duty |
Door Opening | 33-1/16 to 39 in |
Finish | Satin Stainless Steel |
Holder Type | Stop |
Door Opening - Minimum | 85 Degrees |
Color | Gray |
Hand Orientation | Non-Handed |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Aluminum Painted |
Description
Overhead Door Holder, Holder Type Stop, Satin Stainless Steel Finish, Material Brass, Performance Heavy Duty, Door Opening 33-1/16 to 39 in, Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- HARDWARE RESOURCES 22"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU22)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- EKENA MILLWORK Pitch 6/12 Triangle Gable Vent, Functional, 72"W x 18"H x 2 1/4"P (GVTR72X18F)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- EVERBILT Satin Nickel Solid Door Stop (28447)
- NATIONAL HARDWARE Powell 58 in W X 31932 in L Zinc Matte Black Door Stop Mounts to door and wal (N830-530)
- HARDWARE RESOURCES 3" Nickel Spring Door Stop with Rubber Tip (DS05-NI)
- Glynn-Johnson Door Stops & Holders