Shop All Door Stops
Glynn-Johnson
70 Series, Size 3, Stop, US32D
Mfr # 703S-SP28
Zoro # G0999056
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Standards UL Listed
- Material Brass
- Holder Type Stop
- Performance Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 703S-SP28
- Zoro # G0999056
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Height | 2 in |
Overall Width | 1/4 in |
Details
Finish | Satin Stainless Steel |
Item | Overhead Door Holder |
Standards | UL Listed |
Material | Brass |
Holder Type | Stop |
Performance | Heavy Duty |
Door Opening | 27-1/16 to 33 in |
Color | Gray |
Performance Grade | 1 |
Door Opening - Minimum | 85 Degrees |
Door Opening - Maximum | 110 Degrees |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
Description
Overhead Door Holder, Holder Type Stop, Satin Stainless Steel Finish, Material Brass, Performance Heavy Duty, Door Opening 27-1/16 to 33 in, Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Brass (DP-R01 SB)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Offset (R25-1700-XC)
- HAGER Satin Chrome Hinge BB1279412426D (BB1279412426D)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 510 (EMC 63-4906 SS 510)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- IVES COMMERCIAL Aluminum 3-3/16in Solid Door Stop Satin Nickel Finish (61A15)
- SENTRY SUPPLY Door Stop, Drop Down, 4 Hole, Chrome Plated, H.D. - (658-1008)
- NATIONAL HARDWARE Hinge Pin Door Stop Sn (N325-589)
- Glynn-Johnson Door Accessories