Shop All Passage Door Handles
Glynn-Johnson
70 Series, Size 3, Hold Open, US32D
Mfr # 703H-SP28
Zoro # G1307433
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Performance Heavy Duty
- Door Opening 27-1/16 to 33 in
- Holder Type Hold Open
- Standards Steel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 703H-SP28
- Zoro # G1307433
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 1/4 in |
Details
Finish | Satin Stainless Steel |
Item | Overhead Door Holder |
Performance | Heavy Duty |
Door Opening | 27-1/16 to 33 in |
Holder Type | Hold Open |
Standards | Steel/Brass |
Material | Brass |
Color | Gray |
Door Opening - Minimum | 85 Degrees |
Hand Orientation | Non-Handed |
Door Opening - Maximum | 110 Degrees |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Aluminum Painted |
Description
Overhead Door Holder, Holder Type Hold Open, Satin Stainless Steel Finish, Material Brass, Performance Heavy Duty, Door Opening 27-1/16 to 33 in, Mounting Type Screw In, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70D O-Ring (AG-223)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2680MSCCAR)
- FULTERER Fulterer FR5000 Full Extension Slide Zinc 12 in. 1 Set does one drawer (FR 5000 12 ZC)
- SCHLAGE Control Key, C Keyways (35-056 C)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-15)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 626)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- Glynn-Johnson Door Lever Locksets