Shop All Electromagnetic & Electromechanical Locks
Glynn Johnson
450 Series Surface Overhead Holders and Stops
Mfr # 451H-US32D
Zoro # G210071460
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Includes Overhead Holders and Stops
- For Use With 450 Series Surface Overhead Holders and Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn Johnson
- MFR # 451H-US32D
- Zoro # G210071460
- UPC # 840067625835
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Overhead Holders and Stops |
For Use With | 450 Series Surface Overhead Holders and Stops |
Description
Glynn-Johnson 450 series holders and stops provide reliable and versatile surface-mounted overhead door control for all medium to light-duty applications. The visible components are available in a wide variety of architectural finishes to complement any design. The 450 series holders and stops are designed for installation in virtually all types of doors and frames including doors with conventional butt hinges, offset pivots, continuous hinges, swing clear hinges and many other specialty hinges. The templates provided allow for variable mounting positions, ranging from 85 Deg. - 110 Deg. of opening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 2 In, Inorganic Fiber, Gray (37555-0102)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 622)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492)
- SCHLAGE ELECTRONICS CO200MS70 PR RHO 626 PD Electric Mortise Lock (CO200MS70PRRHO626PR)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- ROSSLARE MAGLOCK 600 (ROS-LK-M06L)
- Glynn Johnson Electromagnetic Locking Systems