Shop All Electromagnetic & Electromechanical Locks
Glynn Johnson
100 Series Concealed Overhead Holders and Stops
Mfr # 101S-US10B
Zoro # G410070881
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With 100 Series Concealed Overhead Holders and Stops
- Includes Overhead Holders and Stops
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn Johnson
- MFR # 101S-US10B
- Zoro # G410070881
- UPC # 197163303052
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | 100 Series Concealed Overhead Holders and Stops |
Includes | Overhead Holders and Stops |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Glynn-Johnson 100 series holders and stops provide the most reliable and versatile concealed overhead door control. They are designed for installation on virtually all types of doors mounted on conventional type butt hinges, pivots, continuous hinges, swing clear hinges and numerous other specialty hinges. When used in conjunction with many surface-applied door closers, 100 series holders and stops provide the most effective control for entrance doors and vestibule doors of all types, as well as heavy or often used interior doors. Templates provided allow for variable mounting positions, ranging from 85 Deg. - 110 Deg. of opening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Machine Chain No.3 (7633)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1820A)
- HAGER Matte Antique Bronze Hinge 1752410R (118731)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-60)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- MS SEDCO Electrical Accessories (CP/STX)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRKRHO626)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- Glynn Johnson Electromagnetic Locking Systems