Shop All Recycling Bins
Glutton
Recycling Container, 56 gal., 25 1/5x, Blue, Plastic
Mfr # RUB181CBLU
Zoro # G8483756
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 31 1/8 in
- Length 25 1/5"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glutton
- MFR # RUB181CBLU
- Zoro # G8483756
- UPC # 848109063072
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 31 1/8 in |
Length | 25 1/5" |
Details
Material | Plastic |
Item | Recycling Container,56 gal.,25 1/5x |
Color | Blue |
Description
Recycling Container,56 gal.,25 1/5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Carpet Spot & Stain Remover, Liquid, 24 oz, PK6 (57037-00078)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- TENNANT Ignition Key (361144)
- MRS MEYERS Mrs. Meyer's Clean Day 32 Oz. Basil Multi-Surface Concentrate (14440)
- GLUTTON Rubbermaid® Glutton® Recycling Container Lid, 56 Gallon, 26 5/8" x 23" x 13 1/2", Blue, 1/Each (RUB181LBLU)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- SAFCO Half-Round Recycling Bin (9447BU)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- FROST Free Standing 3 Stream Recycling Station, Blue and Gray (316)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- Glutton Recycling Bins