Shop All Arts & Crafts
Glue Stic
Glue Stic, Washable, Nontoxic, Permanent Adhesive, 1.27 oz.
Mfr # 7170900196
Zoro # G3038447
product price: $1.49
/ea
Sold in multiples of 72 for $107.28
$107.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 1.27 oz.
- Application For Paper, Cardboard, Fabric and Photos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glue Stic
- MFR # 7170900196
- Zoro # G3038447
- UPC # 071709001964
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 1.27 oz. |
Details
Item | Glue Stic,Washable,Nontoxic,Permanent Ad |
Color | White |
Application | For Paper, Cardboard, Fabric and Photos |
Description
Glue Stic,Washable,Nontoxic,Permanent Ad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- GONGE Trampoline, Mono (G2400)
- GLUE STIC Glue Stic, Washable, Nontoxic, Permanent Adhesive, 0.26 oz. (7170900166)
- PAASCHE AIRBRUSH Paasche Airbrush H-3WC H Airbrush Wood Case Set with 3 Heads (H-3WC)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- HOMEFRONT FolkArt Satin Sandstone Hobby Paint 2 oz (17219N)
- HANDY ART Little Masters® Tempera Paint, Yellow, Gallon (204-710)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Multi-Color, PK6 (146100)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- Glue Stic