Shop All Arts & Crafts
Glue Stic
Glue Stic, Washable, Nontoxic, Permanent Adhesive, 0.26 oz.
Mfr # 7170900166
Zoro # G3038438
product price: $0.49
/ea
Sold in multiples of 144 for $70.56
$70.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 0.26 oz.
- Application For Paper, Cardboard and Photos
- Features Non-toxic, Photo-safe, Permanent, Washable, Odorless, Acid-free
- Standards ASTM D4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glue Stic
- MFR # 7170900166
- Zoro # G3038438
- UPC # 071709001667
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 0.26 oz. |
Details
Item | Glue Stic,Washable,Nontoxic,Permanent Ad |
Color | White |
Application | For Paper, Cardboard and Photos |
Features | Non-toxic, Photo-safe, Permanent, Washable, Odorless, Acid-free |
Standards | ASTM D4236 |
Description
Glue Stic,Washable,Nontoxic,Permanent Ad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU PAPERS Neenah Paper Astrobrights Colored Paper 20270, 8-1/2" x 11", Neon Assorted, 500 Sheets/Ream (20270)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- HANDY ART Little Masters Tempera Paint, Blue, 16 oz., 12PK (201730)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Blue, PK50 (7407)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- Glue Stic