Shop All Glues
Glue Dots
Low-Melt Glue Sticks, Light Tan, Dot
Mfr # GD101
Zoro # G6253871
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Tan
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Weight 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Low-Melt Glue Sticks |
Color | Light Tan |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Weight | 1.02 |
Material | Synthetic Rubber Based Adhesive |
Description
Low Tack Low Profile,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Gloss White Elastomeric Roof Sealant 1 gal (5227-1-20)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- AGS Road Salt Neturalizer Concentrate, 1 Gallon (AOR-86)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- OMNISCAN2, LLC WJB Industrial Technologies WT160 Powder Bonding Glue (WT160)
- Glue Dots Glues