Shop All Glues
Glue Dots
Hot Melt Adhesive, Clear, Dot
Mfr # GD102
Zoro # G6253829
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Weight 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hot Melt Adhesive |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Weight | 1.08 |
Material | Synthetic Rubber Based Adhesive |
Description
M Tack Low Profile 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Painter's Tape, Multi Surface, 0.94"x60 Yds, 6/PK, Blue PK (MMM209024EP6)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Remover (FG654)
- HENRY Protective Roof Coating, 4.75 gal, Pail, White (HE287GR018)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GLUE DOTS Glue Dots, Clear, Dot (GD103)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- Glue Dots Glues