Shop All Glues
Glue Dots
Glue Stick, Blue, Stick
Mfr # 402536
Zoro # G204164291
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | Blue |
Container Type | Stick |
Description
Glue Dots Glue Dot Roll packs more adhesive in every box so the fun lasts longer and it is easy to use. It is roll of 200 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- MINWAX Putty Wood Cherry 3.75Oz (13615000)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- Glue Dots Glues