Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD112
Zoro # G5041998
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Material Synthetic Rubber Based Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Material | Synthetic Rubber Based Adhesive |
Weight | 0.72 |
Description
Super High Tack,Low Profile,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Epoxy Applicator, 400 mL Container, 18V DC (DB2C-05-50-005)
- DAP Filler Exterior White 16Oz (7079818741)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25551)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- Glue Dots Glues