Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD111
Zoro # G6254580
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Material Synthetic Rubber Based Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Material | Synthetic Rubber Based Adhesive |
Weight | 0.66 |
Brand & Series | GLUE DOTS |
Description
High Tack,Low Profile,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- CUSTOM BUILDING PRODUCTS Sanded Tilecaulk10.5Ngry (PC0910S-6)
- 3M ADHESION PROMOTER 111, CLEAR, 250 ML, 3M (0-00-48011-58147-7)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- Glue Dots Glues