Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD107R
Zoro # G6628478
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Weight 0.34
- Material Synthetic Rubber Based Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Weight | 0.34 |
Material | Synthetic Rubber Based Adhesive |
Description
Glue Dots,M Profile.1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 1 GAL (430 1 GAL)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- Glue Dots Glues