Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD106R
Zoro # G6628487
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Material Synthetic Rubber Based Adhesive
- Weight 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Material | Synthetic Rubber Based Adhesive |
Weight | 0.34 |
Description
Glue Dots,M Profile.1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Liq Nail Quik Grip 10Oz (LN-990 10)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Glue Dots, Clear, Dot (GD103)
- GORILLA GLUE Extra Strength Wood Glue 8 oz (104404)
- Glue Dots Glues