Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD105R
Zoro # G6628496
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Weight 0.3
- Material Synthetic Rubber Based Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Weight | 0.3 |
Material | Synthetic Rubber Based Adhesive |
Description
Glue Dots,M Profile.1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall Mesh Tape, 2 In x 300 ft, Neutral (13A758)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Blue, Temp Range -75 to 450 Degrees F (27107)
- HENRY Flashing Cement, 5 gal, Pail, Black (HE505571)
- CHICAGO PNEUMATIC Caulking Gun Trigger Control (CP9885)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- TITEBOND 16OZ Titebond II Glue (5004)
- Glue Dots Glues