Shop All Glues
Glue Dots
Glue Dots, Clear, Dot
Mfr # GD103
Zoro # G6254608
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Synthetic Rubber Based Adhesive
- Container Type Dot
- Characteristics Low Profile
- Weight 1.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Dots |
Color | Clear |
Materials Bonded | Synthetic Rubber Based Adhesive |
Container Type | Dot |
Characteristics | Low Profile |
Weight | 1.14 |
Material | Synthetic Rubber Based Adhesive |
Description
High Tack,Low Profile,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19093)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- 3M Masking Tape, Natural, 1-1/2In Dia. (2380)
- RED DEVIL Patch Concrete Acry Premix Qt (0644)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- BAZIC PRODUCTS Bazic 3g / 0.10 Oz. Super Glue, 96PK (2006)
- Glue Dots Glues