Shop All Cough, Cold & Flu
Glue Dots
Glue Dots 37030 Advanced Strength Adhesive; 5 Count
Mfr # 189416
Zoro # G004145926
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glue Dots
- MFR # 189416
- Zoro # G004145926
- UPC # 634524370303
- Country of Origin United States
- Category Cough, Cold & Flu
Description
Features
- 5 Count
- Advanced Strength Adhesive
- Double Sided Adhesive Sheets
- Cut To Size, Bond Instantly To Most Clean & Dry Surfaces
- Mess Free, Puts Glue Right Where You Want It
- Strong Enough To Hold Up To 8 lbs.
- Use For Most Household Jobs
- Size - 2.75 x 3.6 in.
- Dimension - 3.88 x 0.25 x 5.88 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- GAS-X Cherry Creme Tablets 18 Count, PK24 (44069870)
- FIRST AID ONLY Ammonia Inhalant, Ampule, 0.33cc, PK10 (9-001)
- MAJOR Meclizine HCL 12.5mg, 100PK (114479)
- PHYSICIANSCARE Aspirin Tablets, PK250 (54034)
- AEROTAB Antacid Tablets, PK100 (ATAN100)
- MUCINEX Mucinex DM Regular Strength Blister Pack 6 Count, PK24 (05636)
- ACME UNITED PhysiciansCare 90306 Cough and Sore Throat, Cherry Menthol Lozenges, Individually Wrapped (90306)
- Glue Dots Cough, Cold & Flu