Shop All Glues
Glue Dots
Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge
Mfr # DSP
Zoro # G6069131
original price:
$89.65
8% off
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trigger
- Color Clear
- Application For Precision Glue Dispensing
- Container Size 10 in L x 8 in W
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 10 in L x 8 in W |
Size | 10 in L x 8 in W |
Compatible Core Diameter | 2 in |
Minimum Tape Width | 3/4 in |
Details
Item | Epoxy Adhesive |
Type | Trigger |
Color | Clear |
Application | For Precision Glue Dispensing |
Container Type | Dual-Cartridge |
Characteristics | Easy to Load |
For Use With | DSP41-401, Mfr. No. DSP31-401 |
Dispenses | Adhesives |
For Use On | DSP41-401, Mfr. No. DSP31-401 |
Features | Applies Glue Dots Quickly, Easy to Operate, Fast Loading |
Dispenser Style | Handheld |
Compatible Tape Type | Glue Dots |
Description
Handheld Tape Dispenser, Handheld, Compatible Core Diameter 2 in, Minimum Tape Width 3/4 in, Color Red, Compatible Tape Type Glue Dots, Features Applies Glue Dots Quickly, Easy to Operate, Fast Loading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- 3M TAPES IATD Masking Film, AMF99, 99 In x 90 Ft (AMF99)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- GLUE DOTS Low-Melt Glue Sticks, Light Tan, Dot (GD101)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- Glue Dots Glues