Shop All Glues
Glue Dots
Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot
Mfr # XD31-404
Zoro # G4360824
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Track
- Color Clear
- Application Assembly, Fullfilment, Packaging
- Container Type - Adhesives Dot
- Materials Bonded Semi Permanent Bond, Corrugate Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 1/2 in (Round) |
Size | 1/2" (Round) |
Metric Tape Shape Diameter | 0.5 in |
Details
Item | Adhesive Dots |
Type | High Track |
Color | Clear |
Application | Assembly, Fullfilment, Packaging |
Container Type - Adhesives | Dot |
Materials Bonded | Semi Permanent Bond, Corrugate Cardboard |
Begins to Harden - Adhesives | 0 sec |
Container Type | Dot |
Full Cure Time - Adhesives | 0 sec |
Begins to Harden | 0 sec |
Full Cure | Immediate |
Temp. Range | 55 Degrees to 110 Degrees |
Clamp Time | Immediate |
Includes | 4000 Per Box |
Characteristics | 1/64 in Thick, Economical, Fast Bonding To A Wide Variety Of Materials, High Tack, Low Profile, Removable |
Adhesive Color | Clear |
Uses | Bindery, Direct Mail, Fullfilment, Packaging, Product Assembly, Signage |
Material | Semi Permanent Bond, Corrugate Cardboard |
Product Form | Dot |
Tape Color | Clear |
Description
Dot, Tape Color Clear, Metric Tape Shape Diameter 0.5 in, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- HYDE Wall Repair Patch Kit, (4"x 4"), (2)3 oz., Package (09915)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 487229 (487229)
- DAP Contact Cement, Weldwood Gel Series, Tan, 1 qt, Can (25312)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Glue Dots, Clear, Dot (GD104)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- TITEBOND Epoxy Adhesive, Quick and Thick Series, Gray, 24 hr Full Cure, 8 oz, Syringe (2403)
- Glue Dots Glues