Shop All Glues
Glue Dots
Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK
Mfr # XD21-404
Zoro # G4360815
original price:
$80.51
20% off
new price: $63.89
/pk 4000, $0.02/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Track
- Color Clear
- Application Assembly, Fullfilment, Packaging
- Container Type - Adhesives Dot
- Materials Bonded Removable bond, Corrugate Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1/2 in (Round) |
Size | 1/2" (Round) |
Metric Tape Shape Diameter | 0.5 in |
Details
Item | Adhesive Dots |
Type | Medium Track |
Color | Clear |
Application | Assembly, Fullfilment, Packaging |
Container Type - Adhesives | Dot |
Materials Bonded | Removable bond, Corrugate Cardboard |
Begins to Harden - Adhesives | 0 sec |
Container Type | Dot |
Full Cure Time - Adhesives | 0 sec |
Begins to Harden | 0 sec |
Full Cure | Immediate |
Temp. Range | 55 Degrees to 110 Degrees |
Characteristics | 1/64 in Thick, Economical, Fast Bonding To A Wide Variety Of Materials, Low Profile, Medium Tack |
Adhesive Color | Clear |
Clamp Time | Immediate |
Includes | 4000 Per Box |
Uses | Bindery, Direct Mail, Fullfilment, Packaging, Product Assembly, Signage |
Material | Removable bond, Corrugate Cardboard |
Product Form | Dot |
Tape Color | Clear |
Description
Dot, Tape Color Clear, Metric Tape Shape Diameter 0.5 in, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- ARMSTRONG Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK (FP00725408)
- GLUE DOTS Glue Dots, Clear, Dot (GD105R)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- GLUE DOTS Epoxy Adhesive, Clear, 10 in L x 8 in W, Dual-Cartridge (DSP)
- GLUE DOTS Glue Dots, Clear, Dot (GD103)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- VAL A Tear Mender 2 Oz. Leather & Fabric Cement (TM1)
- Glue Dots Glues