Shop All High Visibility Shirts
Glowshield
Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL
Mfr # HW100FO (3XL)
Zoro # G001289180
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW100FO (3XL)
- Zoro # G001289180
- UPC # 810007195858
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | 3XL |
Details
Color | Orange |
Description
Hi-Viz Orange Light Weight Short Sleeve Mesh T-Shirt,100% fluorescent wicking polyester, one upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102191729)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: Small (HW173GBK (S))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- Glowshield High Visibility Clothing