Shop All High Visibility Shirts
Glowshield
Hi-Viz Orange, Long Sleeve T-shirt, Size: 2XL
Mfr # HW200FO (2XL)
Zoro # G201289201
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW200FO (2XL)
- Zoro # G201289201
- UPC # 810007196428
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | (2XL) |
Details
Color | Orange |
Description
Hi-Viz Orange light weight Long Sleeve Mesh T-shirt, polyester, upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- KINCO Womens Gloves, Leather Palm, Pigskin, S, PR (1412W SM)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx3 In (358-3063021)
- C.H. HANSON Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100 (41772)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- Glowshield High Visibility Clothing