Shop All High Visibility Shirts & Sweatshirts
Glowshield
Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL
Mfr # HW100FG (4XL)
Zoro # G201289065
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW100FG (4XL)
- Zoro # G201289065
- UPC # 810007195933
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Details
Color | Green |
Description
Hi-Viz Lime Green Light Weight Short Sleeve Mesh T-Shirt,100% fluorescent wicking polyester, one upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater Classic High, Brown, 8, PR (ECH-900-BRN-080)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- THIRFO PLUMBING 1-1/2 Inch × 50 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610001)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: 3XL (HW200FG (3XL))
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- Glowshield High Visibility Shirts & Sweatshirts