Shop All High Visibility Shirts
Glowshield
Class 3, Hi-Viz Orange T-shirt, Size: Large
Mfr # HW103FO (L)
Zoro # G101289103
product price: $12.89
/ea
Sold in multiples of 2 for $25.78
$25.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW103FO (L)
- Zoro # G101289103
- UPC # 810007196121
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | Large |
Details
Color | Orange |
Description
Class 3, Hi-Viz Orange Shirt, 2" wide two tone silver retro reflective stripes, upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W (EVCUGWDI)
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 2XL (HW200FO (2XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FO (2XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- Glowshield High Visibility Clothing