Shop All High Visibility Shirts
Glowshield
Class 3, Hi-Viz Orange T-shirt, Size: 4XL
Mfr # HW103FO (4XL)
Zoro # G101289080
product price: $12.89
/ea
Sold in multiples of 2 for $25.78
$25.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW103FO (4XL)
- Zoro # G101289080
- UPC # 810007196169
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | 4XL |
Details
Color | Orange |
Description
Class 3, Hi-Viz Orange Shirt, 2" wide two tone silver retro reflective stripes, upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. (G52H25HDW100N)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW200FG (XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- PORTWEST Hi-Vis T-Shirt Long Sleeves, Med (S278)
- Glowshield Workwear and Protective Clothing