Shop All High Visibility Vests
Glowshield
Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL
Mfr # SV713FO (XL)
Zoro # G901289136
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # SV713FO (XL)
- Zoro # G901289136
- UPC # 810007194929
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Color | Orange |
Description
Class 3, hi-viz orange polyester mesh fabric with sleeves, zipper closure, 2" silver reflective stripes, chest and inside front pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- BRADY Label, White, Labels/Roll: 500 (THTEP-167-593-.5)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV702FO (L))
- Glowshield Workwear and Protective Clothing