Shop All High Visibility Shirts
Glowshield
Class 3, Hi-Viz Green T-shirt, Size: XL
Mfr # HW103FG (XL)
Zoro # G701289169
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW103FG (XL)
- Zoro # G701289169
- UPC # 810007196206
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | XL |
Details
Color | Green |
Description
Class 3, Hi-Viz Lime Green Shirt, 2" wide two tone silver retro reflective stripes, upper chest pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 3XL (HW202FG (3XL))
- GLOWSHIELD Class 2, Hi-Viz Orange T-shirt, Size: XL (HW102FO (XL))
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FO (2XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- Glowshield High Visibility Clothing