Shop All High Visibility Vests
Glowshield
Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small
Mfr # SV702FO (S)
Zoro # G901289167
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # SV702FO (S)
- Zoro # G901289167
- UPC # 810007194615
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Small |
Details
Color | Orange |
Description
Class 2, hi-viz orange polyester mesh, zipper front , 2' wide silver reflective stripes, outside chest and flap pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV702FO (XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV702FO (L))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/2X-Large) (1287BRK-L-2XL)
- Glowshield High Visibility Vests