Shop All High Visibility Shirts
Glowshield
Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Small
Mfr # HW202FO (S)
Zoro # G401289230
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW202FO (S)
- Zoro # G401289230
- UPC # 810007196244
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | Small |
Details
Color | Orange |
Description
Class 2, Hi-Viz Orange Long Sleeve Open Weave Mesh T-Shirt, upper chest pocket, 2" silver reflective tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_102_WAB_4)
- DUPONT Encapsulated Suit, 2XL, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X000100)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW200FG (XL))
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- Glowshield High Visibility Shirts