Shop All High Visibility Shirts
Glowshield
Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 2XL
Mfr # HW202FG (2XL)
Zoro # G001289210
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowshield
- MFR # HW202FG (2XL)
- Zoro # G001289210
- UPC # 810007196350
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | (2XL) |
Details
Color | Green |
Description
Class 2, Hi-Viz Lime Green Long Sleeve Open Weave Mesh T-Shirt, upper chest pocket, 2" silver reflective tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Black Plastic Number 7, 10PK (A10297)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FO (2XL))
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- Glowshield High Visibility Shirts