Shop All Landscape Lighting
Glowflow
Gray Solar Powered LED Rock Spotlight;
Mfr # GL1491454
Zoro # G403737906
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowflow
- MFR # GL1491454
- Zoro # G403737906
- UPC # 780997005720
- Country of Origin China
- Category Landscape Lighting
Description
Gray Solar Powered LED Rock Spotlight
Widely used for garden,yard patio pathway, driveway and outdoor decoration, no fear temperature changes.
Features- Compact and durable design
- High quality material that lasts longer
- Color: Gray
- Power Source: Solar Powered
- Light Source: LED
- Light Output: 10 lumens
- Design: Rock Light
- Height: 5.12 in.
- Weight: 6.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brandenburg Spectra replacement light bulb lamp (SPECTRA BRANDENBURG)
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- DABMAR LIGHTING Dabmar Lighting FG5100-LED6-B 4 Tier 6 in. Top 0.5 in. Base 6 watt Filament LED 120 V Pagoda Fixture with Heat Resistant; Black; Bronze & Green (FG5100-LED6-B)
- WOODS Wire Lndscape 16/2 Blk (552660508)
- WIRELESS ENVIRONMENT Wireless Environment 213705 LED Compact Path Light; 2 Per Pack (213705)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- Glowflow Landscape Lighting