Shop All Electrical Boxes
Glowflow
Electrical Box, 21.5 cu in, Octagon Box, Octagon
Mfr # GL805536
Zoro # G003701024
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21.5 cu in
- Box Type Octagon Box
- Width 4 in
- Depth 2.12 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowflow
- MFR # GL805536
- Zoro # G003701024
- UPC # 753153201489
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2.12 in |
Details
Item | Electrical Box |
Capacity | 21.5 cu in |
Box Type | Octagon Box |
Opening Shape | Octagon |
Description
Features
- Features FA bracket for wood studs or joists, which allows box to be securely mounted flush.
- Ceiling fan rated, can be used in the installation of heavy light fixtures or ceiling fans.
- Recommended support load for ceiling fan is 70 pounds, for fixtures is 150 pounds.
- Includes non-metallic sheathed cable connector, mounting hardware, high strength hardened screws, and instructions.
- Acceptable for use in 2-hour rated walls and ceilings.
- 2.12 in. depth and 21.5 cubic inches.
- Used in new work and renovations.
- Size - 4 in.
- Dimension - 15.25 x 10 x 6.13 in.
- Item Weight - .9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- LEVITON Locking Plug (24W47)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- Glowflow Electrical Boxes