Shop All Outdoor Wall Lights
Glowflow
6 in. Low Energy Ultra Efficient LED; 2400K - Platinum
Mfr # GL1179987
Zoro # G704060840
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowflow
- MFR # GL1179987
- Zoro # G704060840
- UPC # 746591150167
- Country of Origin China
- Category Outdoor Wall Lights
Description
This is the easiest fixture to install into your existing hardscape. The installs anywhere within the wall so no overhanging Black or cap is required to hide the fixture. The fixture is retained with our integrated cleats for a professional installation.
Features- Nylon wedge base socket
- Stainless Steel Spade Spike included
- 72 in. long 9 leads for connection
- Low 12V AC operation
- Magnetic power supply compatible
- UL Listed 1838 Low voltage lighting systems
- 2400K Output standard
- Color - Platinum
- Size - 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- PHILIPS T8 direct wire LED lamp (9.9T8/COR/48-840/MF16/G/DIM 25/1)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - Black (FG2007-B)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- DABMAR LIGHTING Well Light, 4200, Fiberglass (FG4200)
- Glowflow Outdoor Wall Lights