Shop All Semi-Flushmount Lights
Glowflow
51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White
Mfr # GL833186
Zoro # G004107658
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowflow
- MFR # GL833186
- Zoro # G004107658
- UPC # 753153477228
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The dorothy fluorescent lighting collection, by home decor, embodies the aesthetic preferences of "cosmopolitan simplicity". This model's white frame blends in very well with 21st-century architectural design, while its four 32-watt T8 fluorescent lights will provide energy-efficient illumination to your home. UL-approved, you can rest assured this model is safe for use.
Features- Overhead fluorescent puff light with electronic ballast
- Built to last steel with acrylic construction
- Requires (2) T8 fluorescent bulbs, maximum
- Color: White
- Size: 51.25 in.
- Frame Material: Metal
- Material Type: Steel and Acrylic
- Style: Contemporary
- Bulb Watts: 32W
- Bulbs: 2 Bulbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 48932/65k replacement light bulb lamp (48932/65K TCP)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel One-Head Multi-Directional Track (P900011-009)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- Glowflow Semi-Flushmount Lights