Shop All Semi-Flushmount Lights
Glowflow
51.25 in. Fluorescent Lighting Series Overhead Four Puff Light; White
Mfr # GL949388
Zoro # G404107418
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowflow
- MFR # GL949388
- Zoro # G404107418
- UPC # 746591661625
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The dorothy fluorescent lighting collection, by home decor, embodies the aesthetic preferences of "cosmopolitan simplicity". This model's white frame blends in very well with 21st-century architectural design, while its four 32-watt T8 fluorescent lights will provide energy-efficient illumination to your home. UL-approved, you can rest assured this model is safe for use.
Features- Overhead fluorescent puff light with electronic ballast
- Built to last steel with acrylic construction
- Requires (4) T8 fluorescent bulbs, maximum
- Color: White
- Size: 51.25 in.
- Frame Material: Metal
- Material Type: Steel and Acrylic
- Style: Contemporary
- Bulb Watts: 32 watts
- Bulbs: 4 Bulbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- ILC Replacement for Viqua S330rl replacement light bulb lamp (S330RL VIQUA)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- GLOBE ELECTRIC Harrow 9.1 in. H X 8 in. W X 8 in. L Matte Black Ceiling Light (60333)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- Glowflow Semi-Flushmount Lights