Shop All Table Lamps
Glowflow
13.5 x 13.5 x 20.5 in. Seahorse Table Lamp; White
Mfr # GL347774
Zoro # G403909655
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowflow
- MFR # GL347774
- Zoro # G403909655
- UPC # 661541533916
- Country of Origin China
- Category Table Lamps
Description
Every room needs two things: beautiful lighting and a touch of whimsy. You'll get both with this lovely white polyresin table lamp! The base is shaped like a charming white seahorse topped with a neutral fabric shade that will fit right into any decor.
Features- White Seahorse Table Lamp
- Light bulb not included
- Color: White
- Material: Polyresin, Fabric
- Dimension: 13.5" x 13.5" x 20.5"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 770589 replacement light bulb lamp (770589 BULBRITE)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- CLING 23.5 Touch Lamp - Cats (CL106120)
- SIMPLE DESIGNS Fresh Prints Table Lamp, Gold Squares (LT2077-SQU)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, Aqua Drum Fabric Shade (CWT-2011-AW)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Glowflow Table Lamps