Shop All Table Lamps
Glowflow
11.8 x 11.8 x 18.1 in. Farmhouse Red Star Table Lamp
Mfr # GL343500
Zoro # G103774492
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowflow
- MFR # GL343500
- Zoro # G103774492
- UPC # 661541533909
- Country of Origin China
- Category Table Lamps
Description
This table lamp will dazzle you, even when it's switched off! The wooden base and neutral fabric shade stand out thanks to the country red star that stands in between. It will liven up any room!
Features- Farmhouse Red Star Table Lamp
- Light bulb not included
- Material: Pine wood, Iron, Linen
- Dimension: 11.8" x 11.8" x 18.1"
- Weight: 2.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- DESIGN TOSCANO Blind Justice, Greek Goddess of Law Table Lamp (PD63578)
- PATIO LIVING Patio Living Concepts 17777 2 in. Umbrella Table Lamp with Bronze Tube Body & Walnut All-Weather Wicker Shade (17777)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue (LHT-3012-BL)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- Glowflow Table Lamps