Shop All High Visibility Vests
Glowear
Standard Vest, Non-Certified, Orange
Mfr # EGO20030
Zoro # G701839135
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO20030
- Zoro # G701839135
- UPC # 720476200307
- Country of Origin China
- Category High Visibility Vests
Description
Standard vest is great for parking lot attendants, shopping cart wranglers, warehousing/distribution, baggage handlers and delivery vehicle drivers. Fluorescent color and 1" reflective material means high visibility in risky situations. GloWear 8020HL Non-Certified Standard Vest is comfortable to wear with a mesh, breathable fabric and a hook-and-loop closure. It is also machine-washable for easy reuse and sharing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Non-Certified Standard Vest, Lime (EGO20040)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime (EGO21073)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8OSL)
- Glowear Workwear and Protective Clothing