Shop All High Visibility Vests
Glowear
Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime
Mfr # EGO22023
Zoro # G501839267
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Pocket; Hook & Loop Closure
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO22023
- Zoro # G501839267
- UPC # 720476220237
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Class 3 Lime Economy Vest |
Color | Lime |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Pocket; Hook & Loop Closure |
Description
Class 3 Economy Vest with short sleeves combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Hook-and-loop closure makes it easy to close. Single inside pocket offers storage for essentials. GloWear 8310HL vest is great for flagging crews, road construction, utility crews, survey crews, construction, emergency response and railway workers. Small/medium size fits chests from 36" to 44".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Lime (EGO22025)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime (EGO21073)
- GLOWEAR Non-Certified Standard Vest, Lime (EGO20040)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- Glowear Workwear and Protective Clothing