Glowear

Safety Vest, Economy, Type R, Class 3, Hook/Loop, 2XL/3XL, range


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Class 3 Economy Vest with short sleeves combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Hook-and-loop closure makes it easy to close. Single inside pocket offers storage for essentials. GloWear 8310HL vest is great for flagging crews, road construction, utility crews, survey crews, construction, emergency response and railway workers. 2XL/3XL size fits chests from 52" to 58".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.