Shop All Traffic Safety Vests and Apparel
Glowear
Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE
Mfr # EGO20963
Zoro # G801833637
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO20963
- Zoro # G801833637
- UPC # 720476209638
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Details
Color | Orange |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure |
Item | Class 2 Orange Super Econo Vest |
Description
GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Small/medium size fits chests from 36" to 44".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Isopropyl Alcohol, 25-800, PK10 (113L)
- STANCO MFG. Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, (FRC681NB-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- KISHIGO High Visibility Vest, Orange/Red, 3XL (GF182NF-3X)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- Glowear Workwear and Protective Clothing