Shop All Traffic Safety Vests and Apparel
Glowear
Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime
Mfr # EGO20973
Zoro # G901833742
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO20973
- Zoro # G901833742
- UPC # 720476209737
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Details
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure |
Material | Polyester Mesh |
Color | Lime |
Item | Class 2 Lime Super Econo Vest |
Description
GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Small/medium size fits chests from 36" to 44".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- OPEN ROAD Hi Vis Vest, Class 2, L/XL, Lime (U6110G-L/XL)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- Glowear High Visibility Clothing