Shop All Traffic Safety Vests and Apparel
Glowear
Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime
Mfr # EGO20977
Zoro # G101833740
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO20977
- Zoro # G101833740
- UPC # 720476209775
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Details
Color | Lime |
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure |
Item | Class 2 Lime Super Econo Vest |
Material | Polyester Mesh |
Description
GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. 2XL/3XL size fits chests from 52" to 58".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- Glowear High Visibility Clothing