Shop All High Visibility Vests
Glowear
Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE
Mfr # EGO21067
Zoro # G601838900
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Hook & Loop Closure; Pocket
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO21067
- Zoro # G601838900
- UPC # 720476210672
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Orange Econo Breakaway Vest |
Color | Orange |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Hook & Loop Closure; Pocket |
Description
GloWear Type R Class 2 Econo Breakaway Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Design includes breakaway hook-and-loop closures on the shoulders and sides for safety around snag hazards and moving parts. Machine-washable, breathable mesh fabric is lightweight, weighing only 3.3 oz. Lower interior pocket offers storage for essentials such as pens and notepads. MIC tab offers convenient radio access. Dual sizing fits a range of body sizes. Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- ERB SAFETY ERBÂ E14 Face Shield, Ear Muff System for Omega II, Americana & Liberty Caps (14373)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-927)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Lime (EGO22025)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, Lime (EGO20975)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- GLOWEAR Non-Certified Standard Vest, Lime (EGO20040)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- Glowear High Visibility Vests