Shop All High Visibility Vests
Glowear
Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange
Mfr # EGO21303
Zoro # G801838960
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Pocket; Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO21303
- Zoro # G801838960
- UPC # 720476213031
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Details
Item | Class 2 Two-tone Orange Vest |
Color | Orange |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Pocket; Zipper Closure |
Description
Class 2 Economy Two-tone Vest combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material set on 4-1/2" contrasting-color background. As light diminishes, background material plays less and less of a role in maintaining conspicuity. That's when retroreflective technologies are so important to make sure workers are seen. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Securely close with the zipper. Single inside pocket offers storage for essentials. GloWear 8229Z vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Small/medium size fits chests from 36" to 44".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Lime (EGO22025)
- GLOWEAR Non-Certified Standard Vest, Lime (EGO20040)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV713FO (XL))
- Glowear High Visibility Clothing