Shop All Work Shirts
Glowear
Noncertified Lime TShirt, Green
Mfr # EGO21555
Zoro # G207199269
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 4.1 oz
- Features Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility
- Type T-Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO21555
- Zoro # G207199269
- UPC # 720476215554
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Hi-Vis T-Shirt |
Color | Lime |
Material | Polyester |
Fabric Weight | 4.1 oz |
Features | Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility |
Type | T-Shirt |
Description
Tshirt is great for parking lot attendants, shopping cart wranglers, warehousingdistribution, baggage handlers and delivery vehicle drivers Noncompliance doesn't mean you have to wear cotton or blend in The fluorescent color makes sure you stand out in risky situations The Tshirt offers more than 50 UPF for protection against harmful UV The machinewashable polyester fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer chest pocket provides a place for storing essentials GloWear 8089 NonCertified Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution Extralarge size fits chests from 42 to 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-11)
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- Glowear Workwear and Protective Clothing