Shop All High Visibility Vests
Glowear
Non-Certified Standard Vest, Lime
Mfr # EGO20040
Zoro # G701839142
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Color Lime
- Material Polyester Mesh
- Features High Visibility; Comfortable; Machine Washable; Breathable; Hook & Loop Closure; Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO20040
- Zoro # G701839142
- UPC # 720476200406
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Standard |
Details
Item | Lime Standard Vest |
Color | Lime |
Material | Polyester Mesh |
Features | High Visibility; Comfortable; Machine Washable; Breathable; Hook & Loop Closure; Reflective |
Description
Standard vest is great for parking lot attendants, shopping cart wranglers, warehousing/distribution, baggage handlers and delivery vehicle drivers. Fluorescent color and 1" reflective material means high visibility in risky situations. GloWear 8020HL Non-Certified Standard Vest is comfortable to wear with its mesh, breathable fabric and a hook-and-loop closure. It is also machine-washable for easy reuse and sharing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8914)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime (EGO21073)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, Lime (EGO20975)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- Glowear High Visibility Clothing