Shop All High Visibility Shirts & Sweatshirts
Glowear
Class 2 Reflective Orange TShirt, Orange
Mfr # EGO21517
Zoro # G107199048
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Type T-shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear
- MFR # EGO21517
- Zoro # G107199048
- UPC # 720476215172
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Item | Class 2 Reflective Orange T-Shirt |
Material | Polyester |
Color | Orange |
Type | T-shirt |
Description
Class 2 Tshirt combines protection, jobspecific performance, innovation and style Design includes ANSIcompliant, polyester breathable knit in an eyecatching fluorescent color and 2 Level 2 ANSIcompliant, heattransfer reflective material for flexible comfort The machinewashable birdseye fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer pocket offers storage for essentials GloWear 8289 Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution 3XL size fits chests from 50 to 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- ZORO SELECT Floor Stand Sign Holder, 63" H (SIG01010101)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- MCR SAFETY Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray (96731L)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-Y4X)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, XL (56120101XL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-XSSPB-OL)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- Glowear High Visibility Clothing