Shop All High Visibility Shirts & Sweatshirts
Glowear
Class 2 Reflective Orange TShirt, Orange
Mfr # EGO21515
Zoro # G107199000
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Type T-shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear
- MFR # EGO21515
- Zoro # G107199000
- UPC # 720476215158
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | Class 2 Reflective Orange T-Shirt |
Material | Polyester |
Color | Orange |
Type | T-shirt |
Description
Class 2 Tshirt combines protection, jobspecific performance, innovation and style Design includes ANSIcompliant, polyester breathable knit in an eyecatching fluorescent color and 2 Level 2 ANSIcompliant, heattransfer reflective material for flexible comfort The machinewashable birdseye fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer pocket offers storage for essentials GloWear 8289 Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution Extralarge size fits chests from 42 to 46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- GSS SAFETY Non-ANSI Lady Short Sleeve T-Shirt, Pink (5126-LG)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- CARHARTT HV Force Color Enhanced LS Tee (100494-323)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- Glowear Workwear and Protective Clothing